Chemicals Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0037-RD_10X7

  • Mfr # LCU4-0037-RD_10X7

  • Zoro # G8741175


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0037-RD_10X7
Zoro #
G8741175
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Danger Reflective Label
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Chemical Storage.
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Product Type
Chemicals Danger Reflective Label

Description

Chemicals Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.