Chemicals Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0207-ND_14X10

  • Mfr # LCU5-0207-ND_14X10

  • Zoro # G8859046


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Record And Post All Pesticide Applications
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0207-ND_14X10
Zoro #
G8859046
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Notice Label
Header
Notice
Legend
Record And Post All Pesticide Applications
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Record And Post All Pesticide Applications
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Chemicals Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products