Chemicals Notice Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0213-ND_7X5

  • Mfr # LCU5-0213-ND_7X5

  • Zoro # G8859481


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0213-ND_7X5
Zoro #
G8859481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Notice Label
Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
No
State Specific Sign
No
Sign Header
Notice
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Chemical Spills Must Be Reported Immediately
Sign Header Background Color
Blue
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Chemicals Notice Label

Description

Chemicals Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spills Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.