Zoro Homepage

Chemicals Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU5-0207-ND_10X7

  • Zoro # G8859070


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
Record And Post All Pesticide Applications
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0207-ND_10X7
Zoro #
G8859070
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Notice Label
Header
Notice
Legend
Record And Post All Pesticide Applications
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Notice
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Abrasion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
Record And Post All Pesticide Applications
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Chemicals Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.