Shop LYLE
See all product information
Create Account
Chemicals Warning Label, 5 in H, 3 1/2 in W, Polyester, Vertical, English, LCU6-0166-ND_5X3.5
- Mfr # LCU6-0166-ND_5X3.5
- Zoro # G9482308
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3 1/2 in
- Height
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Chemicals Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.