Chemicals Warning Label, 7 in H, 5 in W, Polyester, Vertical, English, LCU6-0166-ND_7X5

  • Mfr # LCU6-0166-ND_7X5

  • Zoro # G9482299


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0166-ND_7X5
Zoro #
G9482299
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Warning Label
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Regulations
CA 25249 5 Et Seq
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Legend
This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq
State Specific Sign
Yes
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Chemicals Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.