Chemicals Warning Reflective Label, 5 in H, 3 1/2 in W, English, LCU6-0166-RD_5X3.5

  • Mfr # LCU6-0166-RD_5X3.5

  • Zoro # G9482378


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0166-RD_5X3.5
Zoro #
G9482378
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.001 in
Depth
11/200 in

Details

Item
Chemicals Warning Reflective Label
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq
Write on Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Sign Format
Traditional OSHA
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Chemicals Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.