Chemicals Warning Reflective Label, 7 in H, 5 in W, English, LCU6-0166-RD_7X5

  • Mfr # LCU6-0166-RD_7X5

  • Zoro # G9482326


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0166-RD_7X5
Zoro #
G9482326
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Warning Reflective Label
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Regulations
CA 25249 5 Et Seq
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
State Specific Sign
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Chemicals Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.