Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18

  • Mfr # T1-1218-EG_12x18
  • Zoro # G5206308
product price: 
$
24.39
/ea

Key Features

Header
No Header
Legend
Chevron
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1218-EG_12x18
Zoro #
G5206308
UPC #
-
Country of Origin
United States
Item
Chevron Symbol Traffic Sign
Header
No Header
Legend
Chevron
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Header Background Color
White
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
MUTCD Code
W1-8
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Header
No Header
MUTCD Sign Description
Chevron Symbol
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Chevron Symbol Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.