Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-EG_12x18

  • Mfr # T1-1336-EG_12x18
  • Zoro # G5268057
product price: 
$
19.15
/ea

Key Features

Header
Caution
Legend
Caution Children At Play
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1336-EG_12x18
Zoro #
G5268057
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Children at Play Traffic Sign
Header
Caution
Legend
Caution Children At Play
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Symbol
None
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
MUTCD Compliant Sign
No
Sign Legend Style
Text
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
State Specific Sign
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Caution Children At Play
Material Properties
Roll Up

Description

Children at Play Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews