Chlorine Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0038-ND_7X5

  • Mfr # LCU4-0038-ND_7X5
  • Zoro # G8741297
product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0038-ND_7X5
Zoro #
G8741297
UPC #
-
Country of Origin
United States
Item
Chlorine Danger Label
Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Material Properties
Flexible
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header
Danger
Product Type
Chlorine Danger Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Chlorine Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products