Chlorine Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0352-ND_7X5

  • Mfr # LCU4-0352-ND_7X5

  • Zoro # G9329586


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Chlorine Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0352-ND_7X5
Zoro #
G9329586
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Label
Header
Danger
Legend
Chlorine Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Graffiti Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Legend
Chlorine Gas
Sign Legend Background Color
White
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header
Danger
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Chlorine Danger Label

Description

Chlorine Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.