Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0352-ND_10X7

  • Mfr # LCU4-0352-ND_10X7

  • Zoro # G9329559


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Legend
Chlorine Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0352-ND_10X7
Zoro #
G9329559
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Label
Header
Danger
Legend
Chlorine Gas
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Sign Legend
Chlorine Gas
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Chlorine Danger Label

Description

Chlorine Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.