Chlorine Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0038-RD_14X10

  • Zoro # G8741041


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0038-RD_14X10
Zoro #
G8741041
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Reflective Label
Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Chlorine Danger Reflective Label

Description

Chlorine Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.