Chlorine Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0038-RD_5X3.5

  • Mfr # LCU4-0038-RD_5X3.5

  • Zoro # G8741035


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0038-RD_5X3.5
Zoro #
G8741035
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Reflective Label
Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Chlorine Danger Reflective Label

Description

Chlorine Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products