Chlorine Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0352-RD_5X3.5

  • Mfr # LCU4-0352-RD_5X3.5

  • Zoro # G9329665


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Chlorine Gas
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0352-RD_5X3.5
Zoro #
G9329665
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Reflective Label
Header
Danger
Legend
Chlorine Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend
Chlorine Gas
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Product Type
Chlorine Danger Reflective Label

Description

Chlorine Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.