Zoro Homepage

Chlorine Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU4-0038-RD_10X7

  • Zoro # G8741069


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0038-RD_10X7
Zoro #
G8741069
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chlorine Danger Reflective Label
Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
Chlorine Danger Reflective Label

Description

Chlorine Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.