Chock Wheels Caution Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU3-0336-RD_5x3.5

  • Mfr # LCU3-0336-RD_5x3.5

  • Zoro # G4302405


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Rail Car Wheels Must Be Chocked
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0336-RD_5x3.5
Zoro #
G4302405
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Caution Reflective Label
Header
Caution
Legend
Rail Car Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Write on Surface
No
Sign Header Style
Text
Sign Header
Caution
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Black
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Legend
Rail Car Wheels Must Be Chocked
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Chock Wheels Caution Reflective Label

Description

Chock Wheels Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rail Car Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products