Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chock Wheels Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0501-ND_10X7

  • Mfr # LCU4-0501-ND_10X7

  • Zoro # G9346508


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
All Drivers Must Chock Wheels
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0501-ND_10X7
Zoro #
G9346508
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Danger Label
Header
Danger
Legend
All Drivers Must Chock Wheels
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend
All Drivers Must Chock Wheels
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Product Type
Chock Wheels Danger Label

Description

Chock Wheels Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Chock Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.