Chock Wheels Notice Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU5-0244-ND_14X10

  • Mfr # LCU5-0244-ND_14X10

  • Zoro # G8861785


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0244-ND_14X10
Zoro #
G8861785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Label
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Blue
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Chock Wheels Notice Label

Description

Chock Wheels Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.