Chock Wheels Notice Label, 10 in H, 14 in W, Reflective Sheeting, LCU5-0126-RD_14X10

  • Mfr # LCU5-0126-RD_14X10

  • Zoro # G9174490


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0126-RD_14X10
Zoro #
G9174490
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Reflective Label
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Drivers Chock Your Trucks
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Chock Wheels Notice Reflective Label

Description

Chock Wheels Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products