Chock Wheels Notice Label, 5 in H, 7 in W, Reflective Sheeting, LCU5-0126-RD_7X5

  • Mfr # LCU5-0126-RD_7X5

  • Zoro # G9174457


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0126-RD_7X5
Zoro #
G9174457
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Reflective Label
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Notice
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Drivers Chock Your Trucks
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Chock Wheels Notice Reflective Label

Description

Chock Wheels Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.