Chock Wheels Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU5-0126-ND_10X7

  • Mfr # LCU5-0126-ND_10X7

  • Zoro # G9174308


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0126-ND_10X7
Zoro #
G9174308
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Label
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Drivers Chock Your Trucks
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Chock Wheels Notice Label

Description

Chock Wheels Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.