Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chock Wheels Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU5-0177-ND_10X7

  • Mfr # LCU5-0177-ND_10X7

  • Zoro # G9177476


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0177-ND_10X7
Zoro #
G9177476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Label
Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Legend Pictogram Description
Drivers Chock Your Trucks (Reversed)
Sign Header
Notice
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
Drivers Chock Your Trucks (Reversed)
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Chock Wheels Notice Label

Description

Chock Wheels Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Drivers Chock Your Trucks (Reversed), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.