Chock Wheels Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU5-0244-ND_10X7

  • Mfr # LCU5-0244-ND_10X7

  • Zoro # G8861898


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0244-ND_10X7
Zoro #
G8861898
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Notice Label
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Chock Wheels Notice Label

Description

Chock Wheels Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.