Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chock Wheels Warning Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU6-0133-ND_14X10

  • Mfr # LCU6-0133-ND_14X10

  • Zoro # G9480740


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0133-ND_14X10
Zoro #
G9480740
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Warning Label
Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Orange
Sign Legend
Chock Wheels Before Loading And Unloading
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
Warning
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Chock Wheels Warning Label

Description

Chock Wheels Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.