Chock Wheels Warning Label, 10 in H, 14 in W, Reflective Sheeting, LCU6-0133-RD_14X10

  • Mfr # LCU6-0133-RD_14X10

  • Zoro # G9480689


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0133-RD_14X10
Zoro #
G9480689
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Warning Reflective Label
Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Chock Wheels Before Loading And Unloading
Sign Header
Warning
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
Write on Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Chock Wheels Warning Reflective Label

Description

Chock Wheels Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products