Zoro Homepage

Chock Wheels Warning Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU6-0133-ND_7X5

  • Mfr # LCU6-0133-ND_7X5

  • Zoro # G9480731


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0133-ND_7X5
Zoro #
G9480731
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chock Wheels Warning Label
Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Glow In The Dark
No
Metal Detectable
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend
Chock Wheels Before Loading And Unloading
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Text Color
Black
Sign Header Background Color
Orange
Sign Header
Warning
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Chock Wheels Warning Label

Description

Chock Wheels Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.