Church Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1470-EG_12x12

  • Mfr # T1-1470-EG_12x12
  • Zoro # G5291793
product price: 
$
13.79
/ea

Key Features

Header
No Header
Legend
Church Entrance
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1470-EG_12x12
Zoro #
G5291793
UPC #
-
Country of Origin
United States
Item
Church Entrance Traffic Sign
Header
No Header
Legend
Church Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
No
Header Background Color
White
ANSI Compliant
No
Symbol
None
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend
Church Entrance
Sign Header
No Header
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Church Entrance Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews