Church Parking Sign, 18" x 12, T1-1496-EG_12x18
Mfr # T1-1496-EG_12x18
Zoro # G5293841
product price:Â $15.95
/eaKey Features
Header
No Header
Legend
Church Staff Parking Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1-1496-EG_12x18
Zoro #
G5293841
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Description
Church Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.