Church Traffic Sign, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1460-EG_18x6

  • Mfr # T1-1460-EG_18x6

  • Zoro # G5182812


product price:  $15.79
/ea

Key Features

Header
No Header
Legend
Church
Width
18 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1460-EG_18x6
Zoro #
G5182812
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Church Traffic Sign
Header
No Header
Legend
Church
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Left Arrow
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Blue
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Mounting Hole Distance Center to Center
5 in
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Header
No Header
State Specific Sign
No
Sign Legend
Church
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Traffic Sign, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.