Church Traffic Sign, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1469-DG_18x6

  • Mfr # T1-1469-DG_18x6
  • Zoro # G5261203
product price: 
$
18.69
/ea

Key Features

Header
No Header
Legend
Church
Width
18 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1469-DG_18x6
Zoro #
G5261203
UPC #
-
Country of Origin
United States
Item
Church Traffic Sign
Header
No Header
Legend
Church
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Symbol
Right Arrow
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Blue
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Blue
Sign Header
No Header
Mounting Hole Distance Center to Center
5 in
Average Outdoor Durability
8 to 10 yr
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Legend
Church
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Dimensions

Width
18 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Church Traffic Sign, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews