Zoro Homepage

Clean and Store Notice, Plastic, 14"x10"

  • Mfr # LCU5-0176-NP_14X10

  • Zoro # G8867881


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
Clean And Store Respirator After Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0176-NP_14X10
Zoro #
G8867881
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Respirator Required Notice Sign
Header
Notice
Legend
Clean And Store Respirator After Use
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Clean And Store Respirator After Use
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Plastic Respirator Required Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean And Store Respirator After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.