Cleaning Notice Label, 5 in H, 7 in W, Polyester, English, LCU5-0299-ND_7X5

  • Mfr # LCU5-0299-ND_7X5

  • Zoro # G8864670


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0299-ND_7X5
Zoro #
G8864670
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Label
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header Text Color
White
Graffiti Resistant
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Sign Header
Notice
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Cleaning Notice Label

Description

Cleaning Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.