Cleaning Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0299-ND_10X7

  • Mfr # LCU5-0299-ND_10X7

  • Zoro # G8864600


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0299-ND_10X7
Zoro #
G8864600
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Label
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Metal Detectable
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Cleaning Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.