Cleaning Notice Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU5-0299-RD_5X3.5

  • Zoro # G8864731


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0299-RD_5X3.5
Zoro #
G8864731
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Reflective Label
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Cleaning Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.