Cleaning Notice Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU5-0299-RD_7X5

  • Mfr # LCU5-0299-RD_7X5

  • Zoro # G8864740


product price:  $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0299-RD_7X5
Zoro #
G8864740
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Reflective Label
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Cleaning Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.