Shop LYLE

Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1231-NA_10x7

  • Mfr # U7-1231-NA_10x7
  • Zoro # G5173338

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Safety First
Legend
SAFETY FIRST REPORT ALL ACCIDENTS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1231-NA_10x7
Zoro #
G5173338
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST REPORT ALL ACCIDENTS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Symbol
None
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Report All Accidents
Abrasion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Safety First
Number of Printed Sides
1
Product Type
Safety First Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.