Cleaning Notice Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU5-0198-RD_10X7

  • Mfr # LCU5-0198-RD_10X7

  • Zoro # G8858529


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0198-RD_10X7
Zoro #
G8858529
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Reflective Label
Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Notice
Sign Header Background Color
Blue
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Efficiency Requires Cleanliness And Order
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Cleaning Notice Reflective Label

Description

Cleaning Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.