Clearance _Ft_In, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU3-0034-RA_10x7

  • Mfr # LCU3-0034-RA_10x7

  • Zoro # G4838989


product price:  $8.25
/ea

Key Features

Legend
Clearance ___Ft___In
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0034-RA_10x7
Zoro #
G4838989
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Clearance ___Ft___In
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Recycled Aluminum
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend
Clearance ___ Ft.___In.
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-51
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Header
Caution
Product Type
Reflective Clearance Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft.___In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.