Clearance _Ft_In, 5 in W x 3 1/2 in H, Reflective Sheeting, LCU3-0034-RD_5x3.5

  • Mfr # LCU3-0034-RD_5x3.5

  • Zoro # G4838937


product price:  $4.39
/ea

Key Features

Legend
Clearance ___Ft___In
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0034-RD_5x3.5
Zoro #
G4838937
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Clearance ___Ft___In
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Header Pictogram ID
PPIC-51
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend
Clearance ___ Ft.___In.
Material Properties
Flexible
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Product Type
Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft.___In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.