Shop LYLE

Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36

  • Mfr # T1-6239-HI_12x36
  • Zoro # G6031011

product price: 
$
53.29
/ea

Key Features

Header
No Header
Legend
DIAGONAL ALTERNATING BLACK AND YELLOW STRIPES/DOWN LEFT
Width
12 in
Height
36 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6239-HI_12x36
Zoro #
G6031011
UPC #
-
Country of Origin
United States
Item
Clearance Marker Traffic Sign
Header
No Header
Legend
DIAGONAL ALTERNATING BLACK AND YELLOW STRIPES/DOWN LEFT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Object Marker Stripes Down left
Green Certification or Other Recognition
UL Environment Claims Validated
MUTCD Code
OM-3R
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Header Background Color
Black
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
No Header
MUTCD Compliant Sign
Yes
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
33 in
MUTCD Sign Description
Clearance Marker
Material Properties
Roll Up

Dimensions

Width
12 in
Height
36 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Clearance Marker Traffic Sign, Height 36 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.