Zoro Homepage

Notice, Clearance _Ft, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU5-0085-ND_7X5

  • Mfr # LCU5-0085-ND_7X5

  • Zoro # G9171821


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Clearance __Ft
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0085-ND_7X5
Zoro #
G9171821
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Clearance __Ft
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Header
Notice
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header
Notice
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Clearance __Ft
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Product Type
Clearance Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance __Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.