Combustible Area Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0691-RD_5X3.5

  • Zoro # G9466619


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0691-RD_5X3.5
Zoro #
G9466619
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Combustible Area Danger Reflective Label
Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Combustible Area Danger Reflective Label

Description

Combustible Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.