Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustible Vapors Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU3-0481-RD_5x3.5

  • Zoro # G4293707


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0481-RD_5x3.5
Zoro #
G4293707
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Combustible Vapors Caution Reflective Label
Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
Language
English
Background Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Adhesive-Backed
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr

Description

Combustible Vapors Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.