Compact Car Parking Sign, 18" x 12, T1-5296-DG_12x18

  • Mfr # T1-5296-DG_12x18

  • Zoro # G5165233


product price:  $24.65
/ea

Key Features

Header
No Header
Legend
Compact Cars Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-5296-DG_12x18
Zoro #
G5165233
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Compact Car Parking Sign
Header
No Header
Legend
Compact Cars Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Green
ANSI Compliant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
White
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Header
No Header
Includes Cross-Braces
No
Sign Legend Style
Text
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr.
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Legend
Compact Cars Only
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Compact Car Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.