Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0070-ND_7X5

  • Mfr # LCU4-0070-ND_7X5

  • Zoro # G8745007


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0070-ND_7X5
Zoro #
G8745007
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Compressed Air Danger Label
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Material Properties
Flexible
Sign Header
Danger
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Red, Yellow
Product Type
Compressed Air Danger Label

Description

Compressed Air Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Do Not Use For Blowing Off Clothes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.