Compressed Air Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0070-RD_14X10

  • Mfr # LCU4-0070-RD_14X10

  • Zoro # G8745101


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0070-RD_14X10
Zoro #
G8745101
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Compressed Air Danger Reflective Label
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Danger
Sign Mounting Location
Wall
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Product Type
Compressed Air Danger Reflective Label

Description

Compressed Air Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Do Not Use For Blowing Off Clothes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products