Compressed Air Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0070-RD_5X3.5

  • Mfr # LCU4-0070-RD_5X3.5

  • Zoro # G8745031


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0070-RD_5X3.5
Zoro #
G8745031
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Compressed Air Danger Reflective Label
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Write on Surface
No
Material Properties
Flexible
Sign Header Style
Symbol and Text
Sign Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Product Type
Compressed Air Danger Reflective Label

Description

Compressed Air Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Do Not Use For Blowing Off Clothes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products