Confined Space Caution Reflective Label, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU3-0297-RD_14x10

  • Zoro # G4304645


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Worker In Confined Space
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0297-RD_14x10
Zoro #
G4304645
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Sign Header
Caution
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend
Worker In Confined Space
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.